Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Clamping mandrel For cutting discs and grinding discs
Clamping mandrel For cutting discs and grinding discs - 1
Clamping mandrel For cutting discs and grinding discs - 2
Clamping mandrel For cutting discs and grinding discs - 3

For detailed information, other images and documents, please select individual articles from the following table.

Clamping mandrel For cutting discs and grinding discs

One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.

See product details

Available in 2 versions
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
Clamping range from 0–8 mm


Just one clamping mandrel for all clamping ranges.



Clamping screw is completely countersunk in clamping mandrel


No protruding thread sections, enabling work even in cramped spaces.



Clamping screw with large contact surface and right-hand thread (self-clamping effect)


Reliable holding of wheels.



Clamping screw with large support surface and lengthwise slit


Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.